- 160.9 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Temperature Rating [Min] | -30 °F |
| Static Conductive | Yes |
| Approximate Inside Length | 158 in |
| Material | Neoprene Rubber Body |
| V-Belt Design | Banded |
| Rib Width | 0.531 in |
| No. of Ribs | 4 |
| Belt Size | C |
| Inch/Metric | Inch |
| Cross Section Height | 17/32 in |
| Datum Length | 160.9 in |
| Cross Section Width | 4 in |
| Standard | RMA |
| Belt Match | 4 |
| Belt Style | Wrapped |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Outside Length | 162 in |
| Oil Resistance | Good |
| Thickness | 0.875 in |
| Temperature [Max] | 140 °F |
| Belt Cross Section Style | C |
| Weight | 16.4 LB |
| EAN or UPC | 782475064731 |

