- 164.9 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Static Conductive | Yes |
| Temperature Rating [Min] | -30 °F |
| Belt Style | Wrapped |
| Material | Neoprene Rubber Body |
| Belt Match | 4 |
| Belt Cross Section Style | C |
| Cross Section Height | 17/32 in |
| Approximate Inside Length | 162 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Datum Length | 164.9 in |
| Belt Size | C |
| Oil Resistance | Good |
| Outside Length | 166 in |
| Temperature [Max] | 140 °F |
| No. of Ribs | 4 |
| Rib Width | 0.531 in |
| Cross Section Width | 4 in |
| Standard | RMA |
| Inch/Metric | Inch |
| V-Belt Design | Banded |
| Thickness | 0.875 in |
| Weight | 16.8 LB |
| EAN or UPC | 782475064779 |

