- 227.9 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Belt Style | Wrapped |
| Outside Length | 229 in |
| V-Belt Design | Banded |
| Cross Section Height | 17/32 in |
| Belt Match | 4 |
| Inch/Metric | Inch |
| Approximate Inside Length | 225 in |
| Belt Cross Section Style | C |
| Static Conductive | Yes |
| Rib Width | 0.531 in |
| Datum Length | 225.9 in |
| Thickness | 0.875 in |
| Temperature Rating [Min] | -30 °F |
| Reinforcement Material | Length Stabilized Polyester Cord |
| No. of Ribs | 4 |
| Material | Neoprene Rubber Body |
| Temperature [Max] | 140 °F |
| Belt Size | C |
| Oil Resistance | Good |
| Cross Section Width | 4 in |
| Standard | RMA |
| Weight | 23.4 LB |
| EAN or UPC | 782475065264 |

