- 257.9 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Outside Length | 259 in |
| Cross Section Width | 4 in |
| Belt Size | C |
| Standard | RMA |
| Temperature Rating [Min] | -30 °F |
| Inch/Metric | Inch |
| Belt Cross Section Style | C |
| Belt Match | 4 |
| Static Conductive | Yes |
| V-Belt Design | Banded |
| Approximate Inside Length | 255 in |
| Belt Style | Wrapped |
| No. of Ribs | 4 |
| Rib Width | 0.531 in |
| Cross Section Height | 17/32 in |
| Temperature [Max] | 140 °F |
| Datum Length | 255.9 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Thickness | 0.875 in |
| Oil Resistance | Good |
| Material | Neoprene Rubber Body |
| Weight | 26.5 LB |
| EAN or UPC | 782475065301 |

