- 87.9 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Reinforcement Material | Length Stabilized Polyester Cord |
| Standard | RMA |
| V-Belt Design | Banded |
| Temperature [Max] | 140 °F |
| Rib Width | 0.531 in |
| Thickness | 0.875 in |
| Temperature Rating [Min] | -30 °F |
| No. of Ribs | 4 |
| Inch/Metric | Inch |
| Belt Style | Wrapped |
| Belt Cross Section Style | C |
| Static Conductive | Yes |
| Material | Neoprene Rubber Body |
| Oil Resistance | Good |
| Cross Section Height | 17/32 in |
| Belt Size | C |
| Outside Length | 89 in |
| Cross Section Width | 4 in |
| Belt Match | 4 |
| Datum Length | 87.9 in |
| Approximate Inside Length | 85 in |
| Weight | 8.8 LB |
| EAN or UPC | 782475064304 |

