- 98.9 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Inch/Metric | Inch |
| Belt Match | 4 |
| Belt Cross Section Style | C |
| Belt Style | Wrapped |
| Reinforcement Material | Length Stabilized Polyester Cord |
| V-Belt Design | Banded |
| Belt Size | C |
| Rib Width | 0.531 in |
| Thickness | 0.875 in |
| Material | Neoprene Rubber Body |
| Static Conductive | Yes |
| Temperature [Max] | 140 °F |
| Approximate Inside Length | 96 in |
| Outside Length | 100 in |
| No. of Ribs | 4 |
| Datum Length | 98.9 in |
| Cross Section Height | 17/32 in |
| Oil Resistance | Good |
| Temperature Rating [Min] | -30 °F |
| Cross Section Width | 4 in |
| Standard | RMA |
| Weight | 10.0 LB |
| EAN or UPC | 782475064458 |

