- 183.3 in Belt Length
- Neoprene Rubber Body Material
- 4 Ribs
- 0.75 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Temperature Rating [Min] | -30 °F |
| Material | Neoprene Rubber Body |
| Cross Section Height | 3/4 in |
| Approximate Inside Length | 180 in |
| Oil Resistance | Good |
| Temperature [Max] | 140 °F |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Style | Wrapped |
| Static Conductive | Yes |
| Belt Size | D |
| Standard | RMA |
| Cross Section Width | 5 3/4 in |
| Inch/Metric | Inch |
| Belt Cross Section Style | D |
| Rib Width | 0.75 in |
| Outside Length | 185 in |
| Datum Length | 183.3 in |
| Belt Match | 4 |
| V-Belt Design | Banded |
| No. of Ribs | 4 |
| Thickness | 1.25 in |
| Weight | 28.86 LB |
| EAN or UPC | 782475065622 |

