- 5 mm Pitch
- 25 mm Width
- 400 mm Pitch Length
- 80 Teeth
- Single Sided
features
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Long life
| Pitch | 5 mm |
| Pitch Length | 400 mm |
| Belt Width | 25 mm |
| No. of Teeth | 80 |
| Belt Style | Single Sided |
| Weight | 0.09 LB |
| EAN or UPC | 782475411566 |

