- Bore Type: Taper-Lock Bushing
- 1108 Bushing Size
- 40 Chain
- 16 Teeth
features
- Shaft attachment flexibility
- Hardened tooth sprockets
- ANSI standard double width roller chain
- Compact design
- All metallic components
| Bore Type | Taper-Lock Bushing |
| Bushing Series | 1108 |
| Bore Size | N/A |
| Bushing Type | Taper-Lock |
| Chain No. | 40 |
| Bore Range [Max] | 1.125 in |
| Coupling Spacing | 0.28 in |
| Bushing Bore [Max] | 1.125 in |
| Input Bore Range | 1/2" to 1 1/8" |
| Material | Steel |
| Length Through Bore | 0.88 in |
| Hub Dia. | 1.97 in |
| Outside Dia. | 3.03 in |
| Bore Size [Max] | 1.125 in |
| No. of Teeth | 16 |
| Bushing Entry | Tooth Side |
| Bushing Bore [Min] | 0.5 in |
| Bore Range [Min] | 0.5 in |
| Weight | 0.46 LB |
| EAN or UPC | 782475046676 |

