- 39500 Series Single Cone
- 2 1/2" Straight Bore
- 1 3/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Tolerance | Standard |
| Bore Type | Round Bore |
| Enclosure | Open |
| I.D. | 2 1/2 in |
| Cone Type | Single Cone |
| Origin | Cones |
| Cup Width | N/A |
| Series | 39500 |
| O.D. | N/A |
| Cone Width | 1 3/16 in |
| Bearing Type | Single Cone |
| Weight | 2.028 LB |
| EAN or UPC | 782475865802 |

