- Adapter for 4040 taper bushing, fits 7 1/4" Straight Bore Hub
| Length Through Bore | 4 in |
| Keyway Size | 1 x 3/16 |
| Required Hub Diameter (Gray Iron) | 10.13 in |
| Outside Dia. | 7.25 in |
| Bushing Series | 4040 |
| Required Hub Diameter (Steel) | 9.38 in |
| Weight | 19.1 LB |
| EAN or UPC | 782475098057 |

