- 4040 Bushing Series
- Reborable
- Ductile Iron
- 1.9375 in Minimum Bore
| Material | Ductile Iron |
| Bore Range [Min] | 1.9375 in |
| Keyway Size | No Keyway |
| Capscrew Size | 5/8 x 1 3/4 |
| Length Through Bore | 4 in |
| Bushing Series | 4040 |
| Torque Capacity | 77300 lbf |
| Wrench Torque | 1700 lbf |
| Bore Range | 1.9375 in |
| Bore Range [Max] | 4.4375 in |
| Large Diameter | 5 3/4 in |
| Cap Screws | 3 |
| Weight | 20.89 LB |
| EAN or UPC | 782475093076 |

