- Nut For 1" Diameter With 8 NC Thread (National Course) Bolts
| Material | Zinc-Plated Steel |
| Hex Size | 1 in |
| Thread Size | 1 |
| Threads per Inch | 8 |
| Fastener Series | NC |
| Weight | 0.26 LB |
| EAN or UPC | 782475300686 |
| Material | Zinc-Plated Steel |
| Hex Size | 1 in |
| Thread Size | 1 |
| Threads per Inch | 8 |
| Fastener Series | NC |
| Weight | 0.26 LB |
| EAN or UPC | 782475300686 |