- 4 in Center Distance
- 250TC Frame Size
- Cast Iron Housing Material
- Left Output
| Frame Size | 250TC |
| Seal Type | Single-Lip Contact |
| Output Shaft Diameter | 1.875 in |
| Output Style | Left |
| Component Type | Gearbox |
| Paint Type | White Epoxy |
| Thermal Horsepower Rating | 17.56 hp |
| Lubrication | PAG, Standard Temperature |
| Suitable For Washdown | No |
| Mounting Bolt Pattern Width | 5 in |
| Center Distance | 4 in |
| Base to Output Center Height | 4.44 in |
| Nominal Ratio | 7 |
| Housing Material | Cast Iron |
| Mounting Bolt Pattern Length | 8.5 in |
| Input Style | 3-Piece Coupled |
| Horsepower Input | 16.38 hp |
| Motor Compatibility | NEMA Motor |
| Horsepower Output | 15.27 hp |
| Shaft Length Output | 3.76 in |
| Rated Torque Output | 4071 lbf |
| Overhung Load | 3280 lbf |
| Center to End of Shaft | 8.12 in |
| Weight | 144.0 LB |
| EAN or UPC | 782476232979 |

