- 4 in Center Distance
- 210TC Frame Size
- Cast Iron Housing Material
- Right Output
| Lubrication | PAG, Standard Temperature |
| Input Configuration | C-Face Coupled |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Paint Type | Standard |
| Mounting Bolt Pattern Length | 8.5 in |
| Nominal Ratio | 15 |
| Torque Out @ 1750 rpm | 4804 in lb |
| Output Shaft Diameter | 1.875 in |
| HP @ RPM | 10 hp @ 1800 rpm |
| Motor Application | General Purpose |
| Box Width | 8.17 in |
| Center Distance | 4 in |
| Motor Compatibility | NEMA Motor |
| Suitable For Washdown | No |
| Mounting Bolt Pattern Width | 5 in |
| Shaft Length Output | 3.76 in |
| Output Configuration | Right Output |
| Box Height | 11.52 in |
| Seal Type | Single-Lip Contact |
| Output (Shaft or Bore) Size | 1 7/8 in |
| Output Torque @ RPM | 4804 in lb @ 1750 rpm |
| Housing Material | Cast Iron |
| Center to End of Shaft | 8.12 in |
| Horsepower Input | 10.01 hp |
| Output Shaft | Right (Solid B) |
| Overhung Load | 4190 lbf |
| Frame | 210TC, 210ATC |
| Output Style | Right |
| Thermal Horsepower Rating | 10.16 hp |
| Frame Size | 210TC |
| Box Length | 10 1/4 in |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Component Type | Gearbox |
| Rated Torque Output | 4804 lbf |
| Ratio | 15:1 |
| Horsepower Output | 8.89 hp |
| Input HP @ RPM | 10.01 hp @ 1750 rpm |
| Base to Output Center Height | 4.44 in |
| Input Style | 3-Piece Coupled |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Weight | 144.0 LB |
| EAN or UPC | 782475767342 |

