- 40 Single Strand Chain, 22 Teeth, A Style, Steel Sprocket
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Hub Dia. | N/A |
| Hub Length Thru | N/A |
| Outside Dia. | 3.778 in |
| Pitch Diameter | 3.513 in |
| Chain No. | 40 |
| No. of Teeth | 22 |
| Width Across Teeth | 0.284 in |
| Stock Bore Size | 0.625 in |
| Chain Pitch | 0.500 in |
| Inch/Metric | Inch |
| Bore Type | Minimum Plain Bore |
| Hub Projection | N/A |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Sprocket Style | A |
| Bore Range [Max] | N/A |
| Length Through Bore | 0.284 in |
| Bore Range [Min] | 0.625 in |
| Weight | 0.64 LB |
| EAN or UPC | 782475052363 |

