- 40 Chain, 25 Tooth (Hardened), 1.4375 in Bore, With Keyway and Two Setscrews
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Width Across Teeth | 0.284 in |
| Outside Dia. | 4.258 in |
| Material | Steel |
| Keyway | w/Keyway & Two Setscrews |
| Chain No. | 40 |
| Finished Bore | 1.4375 in - 1 7/16 in |
| Hub Length Thru | 0.716 in |
| Inch/Metric | Inch |
| Length Through Bore | 1 in |
| No. of Teeth | 25 |
| Hub Dia. | 2 1/4 in |
| Chain Pitch | 0.500 in |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 3.989 in |
| Weight | 1.18 LB |
| EAN or UPC | 782475909049 |

