- 40 Single Strand Chain, 32 Teeth, B Style, Steel Sprocket
description
- Reborable sprocket
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Chain No. | 40 |
| Chain Pitch | 0.500 in |
| Hub Dia. | 3 1/4 in |
| No. of Strands Across | 1 |
| No. of Teeth | 32 |
| Length Through Bore | 1 in |
| Bore Type | Minimum Plain Bore |
| Bore Range [Max] | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 5.101 in |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Material | Steel |
| Bore Range [Min] | 0.625 in |
| Stock Bore Size | 0.625 in |
| Hub Length Thru | 0.716 in |
| Width Across Teeth | 0.284 in |
| Outside Dia. | 5.377 in |
| Weight | 2.4 LB |
| EAN or UPC | 782475056064 |

