- Roller Chain Sprocket
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Outside Dia. | 2.814 in |
| Type | B |
| Width Across Teeth | 0.284 in |
| Chain Pitch | 0.500 in |
| Bushing Type | Taper Lock |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 2.563 in |
| Bushing Bore [Min] | 0.5 in |
| Bushing Series | 1008 |
| No. of Strands Across | 1 |
| Material | Steel |
| Length Through Bore | 0.875 in |
| Overall Length | 0.875 in |
| Bushing Bore [Max] | 1 in |
| Chain No. | 40 |
| Hub Dia. | 1.94 in |
| Sprocket Style | B |
| No. of Teeth | 16 |
| Weight | 0.5 LB |
| EAN or UPC | 782475048359 |

