Skip to content Skip to navigation menu
Taper Lock Roller Chain Sprocket

40BTL40 1610

Taper Lock Roller Chain Sprocket
Item #100947135
  • Roller Chain Sprocket
Taper Lock Roller Chain Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Roller Chain Sprocket

features

  • Compact design
  • Easy installation
  • Fits shaft securely
  • Allows exact ratio/rating required

compliances

  • 0
Inch/Metric Inch
Pitch Diameter 6.373 in
Outside Dia. 6.653 in
Material Steel
Width Across Teeth 0.284 in
Bushing Bore [Min] 0.5 in
Bushing Bore [Max] 1.625 in
No. of Strands Across 1
Type B
Length Through Bore 1 in
Bushing Type Taper Lock
Hub Dia. 3 in
Sprocket Style B
Chain No. 40
Hardened Teeth Without Hardened Teeth
No. of Teeth 40
Bushing Series 1610
Chain Pitch 0.500 in
Weight 2.93 LB
EAN or UPC 782475048519
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison