Dodge
40BTL60 1610
Single Strand Sprocket; 40 Chain Size; 60 Teeth; Requires 1610 Taper Lock Bushing
Item #100947139
- Single Strand Sprocket
- 40 Chain Size
- 60 Teeth
- Requires Taper Lock 1610 Bushing
- Without Hardened Teeth
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Material | Steel |
| Inch/Metric | Inch |
| Sprocket Style | B |
| Pitch Dia. | 9.554 in |
| Chain No. | 40 |
| Pitch Diameter | 9.554 in |
| Hub Dia. | 3 in |
| Hardened Teeth | Without Hardened Teeth |
| Type | B |
| No. of Strands Across | 1 |
| Bushing Type | Taper Lock |
| Chain Pitch | 0.500 in |
| Bushing Bore [Max] | 1.625 in |
| Width Across Teeth | 0.284 in |
| Bushing Series | 1610 |
| No. of Teeth | 60 |
| Outside Dia. | 9.841 in |
| Bushing Bore [Min] | 0.5 in |
| Length Through Bore | 1 in |
| Weight | 6.4 LB |
| EAN or UPC | 782475048564 |
