- #40 Chain Coupling Cover
description
- Cover should be filled with a roller bearing grease of soft or medium consistency
applications
- Recommended for use when couplings are operating under abrasive or moist conditions
| Chain No. | 40 |
| Material | Steel |
| Dia. | 4 in |
| No. of Teeth | 12, 16 |
| Weight | 0.9 LB |
| EAN or UPC | 782475046638 |

