- Bushing Coupling Hub
- Size E40
- 2517 Bushing Sold Separately
features
- Finished bore, taper-lock, and QD bushed hubs for easy installation and removal
- Reversible hubs accommodate a wide range of shaft gaps
- Finished bore hubs use two setscrews at 65° for a 75% increase holding power increase versus competitive designs
| Length | 1 3/4 in |
| Material | Steel |
| Coupling Type | Two Piece |
| Size Code | 40 |
| RPM [Max] | 5,000 rpm |
| Torque [Max] | 5,504.0 in lb |
| Insert Style | 2517 Bushing |
| Bore Type | Taper-Lock and QD Bushed |
| Coupling Size | E40 |
| Outside Dia. | 6.6300 in |
| Weight | 7.0 LB |
| EAN or UPC | 782477277894 |

