- 4 in Center Distance
- 210TC Frame Size
- Cast Iron Housing Material
- Left Output
| Shaft Length Output | 3.76 in |
| Overhung Load | 4190 lbf |
| Thermal Horsepower Rating | 10.16 hp |
| Horsepower Input | 10.01 hp |
| Suitable For Washdown | No |
| Horsepower Output | 8.89 hp |
| Mounting Bolt Pattern Width | 5 in |
| Lubrication | PAG, Standard Temperature |
| Mounting Bolt Pattern Length | 8.5 in |
| Rated Torque Output | 4804 lbf |
| Input Style | Quill |
| Output Shaft Diameter | 1.875 in |
| Nominal Ratio | 15 |
| Motor Compatibility | NEMA Motor |
| Paint Type | Standard |
| Component Type | Gearbox |
| Housing Material | Cast Iron |
| Seal Type | Single-Lip Contact |
| Output Style | Left |
| Output Shaft | Left (Solid A) |
| Center Distance | 4 in |
| Center to End of Shaft | 8.12 in |
| Frame Size | 210TC |
| Base to Output Center Height | 4.44 in |
| Weight | 135.0 LB |
| EAN or UPC | 782475766185 |

