- 4 in Center Distance
- 180TC Frame Size
- Cast Iron Housing Material
- Right Output
| Frame Size | 180TC |
| Shaft Length Output | 3.76 in |
| Horsepower Input | 7.75 hp |
| Paint Type | Standard |
| Input Style | Quill |
| Nominal Ratio | 20 |
| Base to Output Center Height | 4.44 in |
| Center Distance | 4 in |
| Mounting Bolt Pattern Length | 8.5 in |
| Output Style | Right |
| Center to End of Shaft | 8.12 in |
| Motor Compatibility | NEMA Motor |
| Overhung Load | 4300 lbf |
| Component Type | Gearbox |
| Horsepower Output | 6.69 hp |
| Output Shaft Diameter | 1.875 in |
| Rated Torque Output | 4822 lbf |
| Output Shaft | Right (Solid B) |
| Mounting Bolt Pattern Width | 5 in |
| Thermal Horsepower Rating | 8.14 hp |
| Seal Type | Single-Lip Contact |
| Suitable For Washdown | No |
| Housing Material | Cast Iron |
| Lubrication | PAG, Standard Temperature |
| Weight | 135.0 LB |
| EAN or UPC | 782475754052 |

