- 4 in Center Distance
- 180TC Frame Size
- Cast Iron Housing Material
- Left
- Right Output
| Suitable For Washdown | No |
| Input Style | Quill |
| Output Shaft | Double (Solid) |
| Housing Material | Cast Iron |
| Nominal Ratio | 40 |
| Seal Type | Single-Lip Contact |
| Overhung Load | 4300 lbf |
| Mounting Bolt Pattern Width | 5 in |
| Horsepower Output | 3.33 hp |
| Shaft Length Output | 3.76 in |
| Rated Torque Output | 4800 lbf |
| Thermal Horsepower Rating | 4.5 hp |
| Component Type | Gearbox |
| Center Distance | 4 in |
| Horsepower Input | 4.43 hp |
| Center to End of Shaft | 8.12 in |
| Frame Size | 180TC |
| Base to Output Center Height | 4.44 in |
| Motor Compatibility | NEMA Motor |
| Output Shaft Diameter | 1.875 in |
| Output Style | Left, Right |
| Mounting Bolt Pattern Length | 8.5 in |
| Paint Type | Standard |
| Lubrication | PAG, Standard Temperature |
| Weight | 135.0 LB |
| EAN or UPC | 782475766086 |

