- 4 in Center Distance
- 140TC Frame Size
- Cast Iron Housing Material
- 9.82 in Bore Length
- Hollow Output
| Thermal Horsepower Rating | 3.21 hp |
| Nominal Ratio | 60 |
| Horsepower Output | 1.93 hp |
| Output Bore Diameter | 2.188 in |
| Mounting Bolt Pattern Width | 5 in |
| Horsepower Input | 3 hp |
| Rated Torque Output | 4166 lbf |
| Frame Size | 140TC |
| Overhung Load | 4300 lbf |
| Base to Output Center Height | 4.44 in |
| Paint Type | Standard |
| Input Style | Quill |
| Seal Type | Single-Lip Contact |
| Suitable For Washdown | No |
| Component Type | Gearbox |
| Bore Length | 9.82 in |
| Housing Material | Cast Iron |
| Output Shaft | Hollow |
| Lubrication | PAG, Standard Temperature |
| Center Distance | 4 in |
| Mounting Bolt Pattern Length | 8.5 in |
| Output Style | Hollow |
| Motor Compatibility | NEMA Motor |
| Weight | 135.0 LB |
| EAN or UPC | 782475753857 |

