- 4 in Center Distance
- 180TC Frame Size
- Cast Iron Housing Material
- Left Output
| Frame Size | 180TC |
| Output Shaft Diameter | 1.875 in |
| Component Type | Gearbox |
| Mounting Bolt Pattern Length | 8.5 in |
| Overhung Load | 4300 lbf |
| Paint Type | Standard |
| Horsepower Input | 3 hp |
| Lubrication | PAG, Standard Temperature |
| Rated Torque Output | 4166 lbf |
| Housing Material | Cast Iron |
| Center to End of Shaft | 8.12 in |
| Motor Compatibility | NEMA Motor |
| Suitable For Washdown | No |
| Mounting Bolt Pattern Width | 5 in |
| Nominal Ratio | 60 |
| Output Shaft | Left (Solid A) |
| Shaft Length Output | 3.76 in |
| Horsepower Output | 1.93 hp |
| Thermal Horsepower Rating | 3.21 hp |
| Center Distance | 4 in |
| Input Style | Quill |
| Output Style | Left |
| Seal Type | Single-Lip Contact |
| Base to Output Center Height | 4.44 in |
| Weight | 135.0 LB |
| EAN or UPC | 782476033026 |

