- 4 in Center Distance
- Cast Iron Housing Material
- Left Output
| Housing Material | Cast Iron |
| Output (Shaft or Bore) Size | 1 7/8 in |
| Output Shaft Diameter | 1.875 in |
| Output Style | Left |
| Ratio | 25:1 |
| Mounting Bolt Pattern Width | 5 in |
| Output Configuration | Left Output |
| Output RPM @ Input RPM | 70 rpm @ 1750 rpm |
| Overhung Load | 4300 lbf |
| Box Length | 10 1/4 in |
| Frame | N/A |
| Thermal Horsepower Rating | 6.45 hp |
| Output Shaft | Left (Solid A) |
| Output Torque @ RPM | 4722 in lb @ 1750 rpm |
| Base to Output Center Height | 4.44 in |
| Input Style | Separate |
| Component Type | Gearbox |
| Seal Type | Single-Lip Contact |
| Torque Out @ 1750 rpm | 4722 in lb |
| HP @ RPM | 5 hp @ 1800 rpm |
| Input Shaft Diameter | 1.125 in |
| Horsepower Input | 6.35 hp |
| Box Width | 8.17 in |
| Center to End of Shaft | 8.12 in |
| Frame Size | Shaft Input, Not a C-Face |
| Lubrication | PAG, Standard Temperature |
| Center Distance | 4 in |
| Mounting Bolt Pattern Length | 8.5 in |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Horsepower Output | 5.25 hp |
| Input HP @ RPM | 6.35 hp @ 1750 rpm |
| Suitable For Washdown | No |
| Shaft Length Input | 1.81 in |
| Paint Type | Standard |
| Input Configuration | Shaft Input |
| Nominal Ratio | 25 |
| Shaft Length Output | 3.76 in |
| Output RPM @ 1750 rpm Input | 70 rpm |
| Motor Application | General Purpose |
| Box Height | 11.52 in |
| Rated Torque Output | 4722 lbf |
| Weight | 135.0 LB |
| EAN or UPC | 782475754403 |

