- 41 Single Strand Chain, 14 Teeth, B Style, Steel Sprocket
description
- Reborable sprocket
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Bore Type | Minimum Plain Bore |
| Chain No. | 41 |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Length Through Bore | 0.875 in |
| Inch/Metric | Inch |
| Width Across Teeth | 0.227 in |
| Outside Dia. | 2.491 in |
| Bore Range [Min] | 0.5 in |
| Stock Bore Size | 0.5 in |
| Hub Dia. | 1 3/4 in |
| No. of Teeth | 14 |
| Chain Pitch | 0.500 in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Max] | N/A |
| Hub Length Thru | 0.648 in |
| Pitch Diameter | 2.247 in |
| Weight | 0.6 LB |
| EAN or UPC | 782475055791 |

