Skip to content Skip to navigation menu
B Style Sprocket

41B20

B Style Sprocket
Item #100947644
  • 41 Single Strand Chain, 20 Teeth, B Style, Steel Sprocket
B Style Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 41 Single Strand Chain, 20 Teeth, B Style, Steel Sprocket

description

  • Reborable sprocket

features

  • Easy installation
  • Fits shaft securely
  • Allows exact ratio/rating required

compliances

  • 0
Pitch Diameter 3.196 in
Material Steel
No. of Strands Across 1
Width Across Teeth 0.227 in
Hub Length Thru 0.773 in
Chain Pitch 0.500 in
No. of Teeth 20
Length Through Bore 1 in
Bore Type Minimum Plain Bore
Hub Dia. 2 3/4 in
Chain No. 41
Bore Range [Min] 0.625 in
Bore Range [Max] N/A
Outside Dia. 3.457 in
Inch/Metric Inch
Stock Bore Size 0.625 in
Sprocket Style B
Hardened Teeth Without Hardened Teeth
Weight 1.68 LB
EAN or UPC 782475055852
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison