Dodge
41BTL19 1210
Single Strand Sprocket; 41 Chain Size; 19 Teeth; Requires 1210 Taper Lock Bushing
Item #100822891
- Single Strand Sprocket
- 41 Chain Size
- 19 Teeth
- Requires Taper Lock 1210 Bushing
- Without Hardened Teeth
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- Meets ANSI standards.
| Length Through Bore | 1 in |
| Width Across Teeth | 0.227 in |
| Sprocket Style | B |
| No. of Strands Across | 1 |
| Hub Dia. | 2 1/2 in |
| Bushing Series | 1210 |
| Inch/Metric | Inch |
| Chain No. | 41 |
| Bushing Bore [Min] | 0.5 in |
| Type | B |
| Pitch Diameter | 3.038 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Chain Pitch | 0.500 in |
| Bushing Bore [Max] | 1.25 in |
| Pitch Dia. | 3.038 in |
| Outside Dia. | 3.3 in |
| No. of Teeth | 19 |
| Bushing Type | Taper Lock |
| Weight | 2.0 LB |
