Dodge
41BTL25 1610
Single Strand Sprocket; 41 Chain Size; 25 Teeth; Requires 1610 Taper Lock Bushing
Item #103545653
- Single Strand Sprocket
- 41 Chain Size
- 25 Teeth
- Requires Taper Lock 1610 Bushing
- Without Hardened Teeth
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Hub Dia. | 3 1/4 in |
| Length Through Bore | 1 in |
| Chain Pitch | 0.500 in |
| Outside Dia. | 4.26 in |
| Bushing Series | 1610 |
| Pitch Dia. | 3.989 in |
| No. of Teeth | 25 |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Bore [Min] | 0.5 in |
| Type | B |
| Width Across Teeth | 0.227 in |
| Sprocket Style | B |
| Bushing Type | Taper Lock |
| Pitch Diameter | 3.989 in |
| Inch/Metric | Inch |
| Chain No. | 41 |
| No. of Strands Across | 1 |
| Material | Steel |
| Bushing Bore [Max] | 1.625 in |
| Weight | 1.47 LB |
