- 20 mm Pitch
- 340 mm Width
- 4,200 mm Pitch Length
- 210 Teeth
- Single Sided
features
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Long life
| No. of Teeth | 210 |
| Belt Width | 340 mm |
| Pitch Length | 4200 mm |
| Belt Style | Single Sided |
| Pitch | 20 mm |
| Weight | 39.0 LB |
| EAN or UPC | 782475701681 |

