- External Retaining Ring
- 6 1/2" Shaft Diameter
- 6.225" Groove Diameter
- .111" Thick
| Shaft Dia. | 6.5 in |
| Thickness | 0.156 in |
| Inch/Metric | Inch |
| Series | RSN |
| Radial Wall Thickness | 0.418 in |
| Weight | 0.35 LB |
| EAN or UPC | 782475303366 |
| Shaft Dia. | 6.5 in |
| Thickness | 0.156 in |
| Inch/Metric | Inch |
| Series | RSN |
| Radial Wall Thickness | 0.418 in |
| Weight | 0.35 LB |
| EAN or UPC | 782475303366 |