- 2 5/8 in Wide, 55.6 in Long, 11/16 in High, with a 30 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Cross Section Height | 11/16 in |
| Pitch Length | 55.6 in |
| Cross Section Width | 2 5/8 in |
| Angle of Sheave Groove | 30 ° |
| Belt Size | 4230V |
| Weight | 3.3 LB |
| EAN or UPC | 782475080878 |

