- E Bushing Series
- 2.5 in Bore Size
- 2.75 in Length Throught Bore
| Bore Size | 2.5 in |
| Bushing Type | QD |
| Bushing Series | E |
| Length Through Bore | 2.75 in |
| Weight | 12.5 LB |
| EAN or UPC | 782476280857 |
| Bore Size | 2.5 in |
| Bushing Type | QD |
| Bushing Series | E |
| Length Through Bore | 2.75 in |
| Weight | 12.5 LB |
| EAN or UPC | 782476280857 |