- 5 mm Pitch
- 15 mm Width
- 425 mm Pitch Length
- 85 Teeth
- Single Sided
features
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Long life
| Belt Width | 15 mm |
| No. of Teeth | 85 |
| Pitch Length | 425 mm |
| Pitch | 5 mm |
| Belt Style | Single Sided |
| Weight | 0.06 LB |
| EAN or UPC | 782475411252 |

