- Adapter for 4545 taper bushing, fits 7 7/8" Straight Bore Hub
| Outside Dia. | 7.875 in |
| Length Through Bore | 4.5 in |
| Required Hub Diameter (Steel) | 10.25 in |
| Required Hub Diameter (Gray Iron) | 11 in |
| Bushing Series | 4545 |
| Keyway Size | 1 x 3/16 |
| Weight | 21.86 LB |
| EAN or UPC | 782475098064 |

