- 4545 Bushing Series
- Reborable
- Iron
- 1.9375 in Minimum Bore
| Length Through Bore | 4.5 in |
| Wrench Torque | 2450 lbf |
| Material | Iron |
| Bore Range [Min] | 1.9375 in |
| Bore Range | 1.9375 in |
| Torque Capacity | 110000 lbf |
| Capscrew Size | 3/4 x 2 |
| Large Diameter | 6.38 in |
| Cap Screws | 3 |
| Keyway Size | No Keyway |
| Bushing Series | 4545 |
| Bore Range [Max] | 4.5 in |
| Weight | 30.39 LB |
| EAN or UPC | 782475449255 |

