- 4545 Bushing Series
- Reborable
- Ductile Iron
- 2.4375 in Minimum Bore
| Torque Capacity | 110000 lbf |
| Material | Ductile Iron |
| Bore Range [Max] | 4.9375 in |
| Large Diameter | 6.38 in |
| Cap Screws | 3 |
| Wrench Torque | 2450 lbf |
| Bushing Series | 4545 |
| Keyway Size | No Keyway |
| Capscrew Size | 3/4 x 2 |
| Bore Range [Min] | 2.4375 in |
| Bore Range | 2.4375 in |
| Length Through Bore | 4.5 in |
| Weight | 27.88 LB |
| EAN or UPC | 782475093465 |

