Skip to content Skip to navigation menu
Series 4545 Taper Lock Bushing

4545X3KW

Series 4545 Taper Lock Bushing
Item #100792039
  • Series 4545 Taper Lock Bushing
  • 3 in Bore Size
Series 4545 Taper Lock Bushing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 4545 Taper Lock Bushing
  • 3 in Bore Size

features

  • Easy on, easy off
  • Clean, compact design
  • Flush mounting - no protruding parts
Bore Size 3.000 in
Torque Capacity 9166.66 lbf
Wrench Torque 2450 lbf
Bore Type Inch
Material Sintered Steel
Bolt Circle Dia. 6.13 in
Cap Screws 3
Length Through Bore 4 1/2 in
Large Diameter 6.38 in
Capscrew Size 3/4 x 2
Keyway Size 3/4 x 3/8
Bushing Series 4545
Weight 25.06 LB
EAN or UPC 782475093571
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison