- 2 7/8 in Wide, 66.3 in Long, 0.72 in High, with a 30 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Belt Size | 4630V |
| Pitch Length | 66.3 in |
| Cross Section Width | 2 7/8 in |
| Cross Section Height | 0.72 in |
| Angle of Sheave Groove | 30 ° |
| Weight | 6.0 LB |
| EAN or UPC | 782475081332 |

