Skip to content Skip to navigation menu
Dodge47A15H18SB

47A15H18SB

TIGEAR-2 Right Angle Worm Gear Reducer
Item #111720235
  • 4.75 in Center Distance
  • 180TC Frame Size
  • Cast Iron Housing Material
  • 11.88 in Bore Length
  • Hollow Output
Dodge47A15H18SB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.75 in Center Distance
  • 180TC Frame Size
  • Cast Iron Housing Material
  • 11.88 in Bore Length
  • Hollow Output
Lubrication PAG, Standard Temperature
Center Distance 4.75 in
Housing Material Cast Iron
Base to Output Center Height 5.31 in
Bore Length 11.88 in
Rated Torque Output 6739 lbf
Frame Size 180TC
Input Style 3-Piece Coupled
Nominal Ratio 15
Paint Type Standard
Horsepower Output 12.47 hp
Overhung Load 5600 lbf
Mounting Bolt Pattern Length 11 in
Motor Compatibility NEMA Motor
Mounting Bolt Pattern Width 5.81 in
Seal Type Single-Lip Contact
Horsepower Input 14.05 hp
Output Style Hollow
Component Type Gearbox
Suitable For Washdown No
Output Bore Diameter 2.938 in
Thermal Horsepower Rating 14.14 hp
Weight 278.0 LB
EAN or UPC 782476364168
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison