- 4.75 in Center Distance
- 180TC Frame Size
- Cast Iron Housing Material
- 11.88 in Bore Length
- Hollow Output
| Component Type | Gearbox |
| Rated Torque Output | 6410 lbf |
| Motor Compatibility | NEMA Motor |
| Mounting Bolt Pattern Width | 5.81 in |
| Horsepower Input | 8.76 hp |
| Suitable For Washdown | No |
| Base to Output Center Height | 5.31 in |
| Lubrication | PAG, Standard Temperature |
| Housing Material | Cast Iron |
| Bore Length | 11.88 in |
| Nominal Ratio | 25 |
| Horsepower Output | 7.12 hp |
| Input Style | 3-Piece Coupled |
| Output Bore Diameter | 2.938 in |
| Output Style | Hollow |
| Center Distance | 4.75 in |
| Thermal Horsepower Rating | 8.09 hp |
| Paint Type | Standard |
| Frame Size | 180TC |
| Seal Type | Single-Lip Contact |
| Overhung Load | 5600 lbf |
| Mounting Bolt Pattern Length | 11 in |
| Weight | 215.0 LB |
| EAN or UPC | 782476364175 |

