- 4.75 in Center Distance
- 210TC Frame Size
- Cast Iron Housing Material
- Left Output
| Horsepower Output | 7.12 hp |
| Mounting Bolt Pattern Width | 5.81 in |
| Lubrication | PAG, Standard Temperature |
| Thermal Horsepower Rating | 8.09 hp |
| Base to Output Center Height | 5.31 in |
| Rated Torque Output | 6410 lbf |
| Seal Type | Single-Lip Contact |
| Output Style | Left |
| Center to End of Shaft | 9.06 in |
| Nominal Ratio | 25 |
| Input Style | 3-Piece Coupled |
| Output Shaft Diameter | 2 in |
| Paint Type | White Epoxy |
| Housing Material | Cast Iron |
| Component Type | Gearbox |
| Mounting Bolt Pattern Length | 11 in |
| Shaft Length Output | 4.01 in |
| Suitable For Washdown | No |
| Frame Size | 210TC |
| Horsepower Input | 8.76 hp |
| Center Distance | 4.75 in |
| Overhung Load | 5600 lbf |
| Motor Compatibility | NEMA Motor |
| Weight | 219.0 LB |
| EAN or UPC | 782476235222 |

