- 4.75 in Center Distance
- 210TC Frame Size
- Cast Iron Housing Material
- 11.88 in Bore Length
- Hollow Output
| Output Style | Hollow |
| Mounting Bolt Pattern Length | 11 in |
| Lubrication | PAG, Standard Temperature |
| Overhung Load | 5600 lbf |
| Motor Compatibility | NEMA Motor |
| Thermal Horsepower Rating | 24.37 hp |
| Bore Length | 11.88 in |
| Rated Torque Output | 5801 lbf |
| Seal Type | Single-Lip Contact |
| Center Distance | 4.75 in |
| Housing Material | Cast Iron |
| Horsepower Output | 21.77 hp |
| Component Type | Gearbox |
| Output Bore Diameter | 2.938 in |
| Frame Size | 210TC |
| Mounting Bolt Pattern Width | 5.81 in |
| Input Style | Quill |
| Base to Output Center Height | 5.31 in |
| Horsepower Input | 23.35 hp |
| Paint Type | White Epoxy |
| Nominal Ratio | 7 |
| Suitable For Washdown | No |
| Weight | 210.0 LB |
| EAN or UPC | 782476235574 |

