- 4.75 in Center Distance
- 180TC Frame Size
- Cast Iron Housing Material
- Right Output
| Shaft Length Output | 4.01 in |
| Paint Type | Standard |
| Component Type | Gearbox |
| Output Style | Right |
| Overhung Load | 5600 lbf |
| Mounting Bolt Pattern Length | 11 in |
| Mounting Bolt Pattern Width | 5.81 in |
| Seal Type | Single-Lip Contact |
| Lubrication | PAG, Standard Temperature |
| Center to End of Shaft | 9.06 in |
| Center Distance | 4.75 in |
| Horsepower Output | 4.61 hp |
| Housing Material | Cast Iron |
| Output Shaft | Right (Solid B) |
| Motor Compatibility | NEMA Motor |
| Input Style | Quill |
| Rated Torque Output | 6644 lbf |
| Thermal Horsepower Rating | 5.66 hp |
| Horsepower Input | 6.21 hp |
| Base to Output Center Height | 5.31 in |
| Output Shaft Diameter | 2 in |
| Suitable For Washdown | No |
| Frame Size | 180TC |
| Nominal Ratio | 40 |
| Weight | 210.0 LB |
| EAN or UPC | 782475766390 |

