- 4.75 in Center Distance
- 180TC Frame Size
- Cast Iron Housing Material
- Left Output
| Housing Material | Cast Iron |
| Seal Type | Single-Lip Contact |
| Rated Torque Output | 5683 lbf |
| Output Shaft Diameter | 2 in |
| Overhung Load | 5600 lbf |
| Horsepower Output | 2.63 hp |
| Nominal Ratio | 60 |
| Frame Size | 180TC |
| Output Style | Left |
| Component Type | Gearbox |
| Input Style | Quill |
| Output Shaft | Left (Solid A) |
| Center Distance | 4.75 in |
| Center to End of Shaft | 9.06 in |
| Shaft Length Output | 4.01 in |
| Lubrication | PAG, Standard Temperature |
| Mounting Bolt Pattern Width | 5.81 in |
| Mounting Bolt Pattern Length | 11 in |
| Motor Compatibility | NEMA Motor |
| Thermal Horsepower Rating | 3.65 hp |
| Base to Output Center Height | 5.31 in |
| Paint Type | Standard |
| Horsepower Input | 4.12 hp |
| Suitable For Washdown | No |
| Weight | 210.0 LB |
| EAN or UPC | 782475766468 |

