- 8 mm Belt Pitch
- 22 Teeth
- 21 mm Belt Width
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 1 in |
| Bore Type | Bushed Bore |
| Belt Width | 21 mm |
| Belt Pitch | 8 mm |
| Bushing Type | Taper-Lock |
| No. of Teeth | 22 |
| Bushing Series | 1008 |
| Weight | 1.2 LB |
| EAN or UPC | 782476698232 |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 1 in |
| Bore Type | Bushed Bore |
| Belt Width | 21 mm |
| Belt Pitch | 8 mm |
| Bushing Type | Taper-Lock |
| No. of Teeth | 22 |
| Bushing Series | 1008 |
| Weight | 1.2 LB |
| EAN or UPC | 782476698232 |